12X3HBSSFT - 1/2-13 X 3 Hex Bolt 304 SS Full Thread

Peco Fasteners

  • $96.08 (Per 25)
  • $3.84 (Each)

  • $96.08 (Per 25)

  • $384.30 (Per 100)

  • $576.45 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X3HBSSFT
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X3HBSSFT
Description
1/2-13 X 3 Hex Bolt 304 SS Full Thread
1/2-13 X 3 Hex Bolt 18-8SS Full Thread 74099
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740990 / 00705591740990
Weight per unit
0.1988 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$3.84 (Each)
Carton
$96.08 (Per 25)
Standard Packaging
$576.45 (Per 150)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
1/2-13 X 3 HEX BOLT 304 SS FULL THREAD
extra long description
PECO 12X3HBSSFT 1/2-13x3 HEXBOLT 18
Product Type
1/2-13X3 Hexbolt 18-8SS Full THRD 74099
Long Description
1/2-13 X 3 HEX BOLT 18-8SS FULL THREAD 74099
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12X3HBSSFT
GTIN
00705591740990
UPC
705591740990
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
25
Packaging
Weight per each
0.1988
Carton
25
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat