2UBHDG10 - 2" Pipe U Bolt Hot Dip Galvanized

Peco Fasteners

  • $59.20 (Per 10)
  • $5.92 (Each)

  • $59.20 (Per 10)

  • $236.80 (Per 40)

  • $592.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2UBHDG10
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2UBHDG-10
Description
2" Pipe U Bolt Hot Dip Galvanized
U Bolt Hot Dip Galvanized 2" Pipe (3/8-16 Thread)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
705591149571 / 00705591149571
Weight per unit
0
Price & Packaging
Minimum Order Quantity
10
Unit
$5.92 (Each)
Carton
$59.20 (Per 10)
Standard Packaging
$236.80 (Per 40)
Resources
Images
 
 
2UBHDG10 - Large Image
 
2UBHDG10 - Small Image
Attachments
 
 
2UBHDG10 - Specification Sheet
Other Links
 
 
2UBHDG10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Dip Galv
Dimensions and Weight
Size
2
Descriptions
Description
2" PIPE U BOLT HOT DIP GALVANIZED
Product Type
2" Pipe Ubolt Hot Dip Galv 14957
extra long description
PECO 2UBHDG-10 2" PIPE UBOLT HOT DI
Long Description
U BOLT HOT DIP GALVANIZED 2" PIPE (3/8-16 THREAD)
Manufacturer Information
Manufacturers Part Number
2UBHDG-10
Brand
Peco Fasteners
GTIN
00705591149571
UPC
705591149571
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
u bolt
Availability
minimum qty
10
Packaging
Weight per each
0
Carton
10
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat