7155 - 1/4-20 X 1 Type 3 Steel Vertical Hanger

Peco Fasteners

  • $161.02 (Per 100)
  • $1.61 (Each)

  • $161.02 (Per 100)

  • $966.12 (Per 600)

In-Stock: 200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7155
Manufacturer
Peco Fasteners
Manufacturer's Part Number
7155
Description
1/4-20 X 1 Type 3 Steel Vertical Hanger
Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591450011 / 00705591450011
Weight per unit
0.0758 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.61 (Each)
Carton
$161.02 (Per 100)
Standard Packaging
$966.12 (Per 600)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
200
Resources
Images
 
 
7155 - Small Image
 
7155 - Large Image
Attachments
 
 
7155 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1/4
Descriptions
Product Type
U/W 1/4-20 Rod Vertl HNGR-Steel 45001
extra long description
PECO 7155 U/W 1/4-20 ROD VERTL HNGR
Long Description
PECO FASTENERS 1/4-20 X 1 (TYPE 3) VERTICAL HANGER FOR STEEL - ACCEPTS 1/4-20 ROD
Description
1/4-20 X 1 TYPE 3 STEEL VERTICAL HANGER
Additional Information
gauge
20
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
7155
GTIN
00705591450011
UPC
705591450011
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Hanger
Availability
minimum qty
100
Packaging
Weight per each
0.0758
Carton
100
Package
600
Uses, Certifications, and Standards
Application
Steel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Roswell
100 View Store

* All prices subject to change.

Begin Live Chat