P832X2RHCMSZ - 8-32 X 2 Round Head Slot/Phil Combo Machine Screw

Peco Fasteners

  • $0.05 (Each)
  • $0.05 (Each)

  • $53.91 (Per 1,000)

  • $215.64 (Per 4,000)

In-Stock: 0 available locally (Newnan, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P832X2RHCMSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
P832X2RHCMSZ
Description
8-32 X 2 Round Head Slot/Phil Combo Machine Screw
8-32 X 2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591028616 / 00705591028616
Weight per unit
38.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.05 (Each)
Carton
$215.64 (Per 4,000)
Stock Availability
Newnan
0 (Find nearest stock)
Atlanta
0
All Stores
16,000
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
2
Size
8
Descriptions
Long Description
8-32 X 2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
extra long description
PECO P832X2RHCMSZ 8-32X2 ROUND HEAD
Product Type
8-32X2 Round Head M/S Zinc - Combo 02861
Description
8-32 X 2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW
Additional Information
Thread Size
32
Drive Type
Combo
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
P832X2RHCMSZ
GTIN
00705591028616
UPC
705591028616
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
38.4
Carton
4000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,000

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
8,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
8,000 View Store

* All prices subject to change.

Begin Live Chat