P834WHPSPTSZ - 8X3/4 Wafer Phillip Sharp

Peco Fasteners

  • $0.03 (Each)
  • $0.03 (Each)

  • $29.78 (Per 1,000)

  • $297.80 (Per 10,000)

In-Stock: 20,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P834WHPSPTSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
P834WHPSPTSZ
Description
8X3/4 Wafer Phillip Sharp
Peco Fasteners 8 X 3/4 Modified Truss (Wafer) Head Phillip Sharp Point Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591998841 / 00705591998841
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.03 (Each)
Carton
$297.80 (Per 10,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20,000
Resources
Images
 
 
P834WHPSPTSZ - Small Image
 
P834WHPSPTSZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
3/4
Size
8
Descriptions
Description
8X3/4 WAFER PHILLIP SHARP
Extra Long Description
PECO P834WHPSPTSZ 8X3/4 WAFER PHILL
Long Description
PECO FASTENERS 8 X 3/4 MODIFIED TRUSS (WAFER) HEAD PHILLIP SHARP POINT TAPPING SCREW ZINC PLATED
Product Type
8X3/4 Wafer Phillip Sharp T/S ZC 99884
Additional Information
Drive Type
Phillips
Head Type
Wafer
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
P834WHPSPTSZ
GTIN
00705591998841
UPC
705591998841
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Packaging
Weight per each
48
Carton
10000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
20,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat