SG3516 - 3" X 5" Stud Guard - 16G

Peco Fasteners

  • $1.01 (Each)
  • $1.01 (Each)

  • $50.50 (Per 50)

In-Stock: 1,787 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3516
Manufacturer
Peco Fasteners
Manufacturer's Part Number
SG-3-5-16
Description
3" X 5" Stud Guard - 16G
Peco Fasteners 3" X 5" Stud Guard - 16 Gauge
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121409 - Wire connectors
UPC/GTIN
705591149687 / 00705591149687
Weight per unit
0.27 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$50.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,787
Resources
Images
 
 
SG3516 - Large Image
 
SG3516 - Small Image
Attachments
 
 
SG3516 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3x5
Descriptions
Description
3" X 5" STUD GUARD - 16G
Extra Long Description
PECO SG-3-5-16 3 X 5 Stud Guard 16
Long Description
PECO FASTENERS 3" X 5" STUD GUARD - 16 GAUGE
Product Type
3 X 5 Stud Guard 16 Gauge 14968
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
SG-3-5-16
GTIN
00705591149687
UPC
705591149687
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Guard
Packaging
Weight per each
0
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,787

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
1,387 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
400 View Store

* All prices subject to change.

Begin Live Chat