PB112X212AL - 1-1/2X2-1/2 Redhot Alu Nipple

Plastibond

  • $64.36 (Each)
  • $64.36 (Each)

  • $1,609.02 (Per 25)

  • $6,436.09 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB112X212AL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1-1/2X2-1/2
Description
1-1/2X2-1/2 Redhot Alu Nipple
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 2-1/2 Inch; Rigid Conduit Used On; Ul Approval; 1.98 Inch Diameter; 1-1/2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011221066 / 00784011221066
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.36 (Each)
Carton
$64.36 (Each)
Standard Packaging
$1,609.02 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
PB112X212AL - Large Image
Attachments
 
 
PB112X212AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
1.98 INCH
Length
2-1/2 INCH
Descriptions
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
1-1/2X2-1/2 REDHOT ALU NIPPLE
Extra Long Description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.98 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 2-1/2 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 1.98 INCH DIAMETER; 1-1/2 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Product Type
Nipple
Manufacturer Information
Brand
PLASTI-BOND
Manufacturers Part Number
PRNIP-AL-1-1/2X2-1/2
Model
PRNIP
GTIN
00784011221066
UPC
784011221066
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL
Installation
THREADED MALE
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat