PBEL69SAL - 2" Redhot Alu 90D Fem-Fem Elbow

Plastibond

  • $595.06 (Each)
  • $595.06 (Each)

  • $1,190.12 (Per 2)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBEL69SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PREL69SA
Description
2" Redhot Alu 90D Fem-Fem Elbow
Elbow, Aluminum Material; 2 Mil Red Urethane Interior, 40 Mil Gray PVC Exterior Coated Finish; Female Connection Type; Ul 886, Csa C22.2 Approval; 2 Inch Trade Size; 2 Trade Size In Inch; 2 Trade Size - Fractional; 90 Deg Bend Angle; REDH2OT. Brand
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011219513 / 00784011219513
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$595.06 (Each)
Standard Packaging
$1,190.12 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
PBEL69SAL - Large Image
Attachments
 
 
PBEL69SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED
Descriptions
Additional Information
APPLICABLE STANDARD NEC/CEC
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
2" REDHOT ALU 90D FEM-FEM ELBOW
Extra Long Description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; FEMALE CONNECTION TYPE; 2 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; ENCLOSURE TYPE CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD NEC/CEC, ISO 9001; EL MODEL
Long Description
ELBOW, ALUMINUM MATERIAL; 2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED FINISH; FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; 2 INCH TRADE SIZE; 2 TRADE SIZE IN INCH; 2 TRADE SIZE - FRACTIONAL; 90 DEG BEND ANGLE; REDH2OT. BRAND
Product Type
Elbow
Additional Information
Bend Angle
90 DEG
Connection Type
Female
Trade Size - Fractional
2
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PREL69SA
GTIN
00784011219513
UPC
784011219513
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 INCH
Trade Size In Inch
2
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.6
Carton
1
Package
2
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat