PBEYS7SAL - 2-1/2" Alu Eys Sealing Fitting

Plastibond

  • $667.90 (Each)
  • $667.90 (Each)

  • $1,335.80 (Per 2)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBEYS7SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS7SA
Description
2-1/2" Alu Eys Sealing Fitting
Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; 2-1/2 Inch Trade Size; Vertical Mounting Position
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218523 / 00784011218523
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$667.90 (Each)
Standard Packaging
$1,335.80 (Per 2)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PBEYS7SAL - Large Image
Attachments
 
 
PBEYS7SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE
Descriptions
Commodity Description
Rigid Conduit Fittings - Aluminum
Description
2-1/2" ALU EYS SEALING FITTING
Extra Long Description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 2-1/2 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 2.69 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE MATERIAL; FEMALE, FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; 2-1/2 INCH TRADE SIZE; VERTICAL MOUNTING POSITION
Product Type
Sealing Fitting
Additional Information
Connection Type
FEMALE, FEMALE
Mounting Position
VERTICAL
Turning Radius
2.69 INCH
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PREYS7SA
Model
EYS
GTIN
00784011218523
UPC
784011218523
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Trade Size
Trade Size
2-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
3.5
Carton
1
Package
2
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat