PRBG48 - 1-1/4" BG Mogul Cover

Plastibond

  • $339.28 (Each)
  • $339.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRBG48
Manufacturer
Plastibond
Manufacturer's Part Number
PRBG48
Description
1-1/4" BG Mogul Cover
1 - 1-1/4 BG Cover Mogul
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011204991 / 00784011204991
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.28 (Each)
Resources
Attachments
 
 
PRBG48 - Specification Sheet
Images
 
 
PRBG48 - Small Image
 
PRBG48 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FERROUS
Descriptions
Description
1-1/4" BG MOGUL COVER
Long Description
COVER, 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FERROUS MATERIAL; UL 514-B, CSA C22.2 APPROVAL; 1 TO 1 1/4 INCH TRADE SIZE; MOGUL FORM TYPE; REDH2OT[R] BRAND; INSTALLATION SCREW
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Cover
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; 1 TO 1-1/4 INCH TRADE SIZE; MOGUL FORM TYPE; USED ON BC, BUB, BLB AND BT SHAPE MOGUL CONDUIT BODY; APPLICABLE STANDARD ISO 9001; BG MODEL
Additional Information
Form Type
MOGUL
Manufacturer Information
Manufacturers Part Number
PRBG48
Brand
PLASTIBOND
GTIN
00784011204991
UPC
784011204991
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1 TO 1 1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Installation
SCREW
Approval
UL 514-B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat