PRC0NDUITAL114 - Rob-R Prconduit-Al-1-1/4 1-1/4 Con

Plastibond

  • $318.92 (Per 10 Feet)
  • $31.89 (Per Foot)

  • $318.92 (Per 10 Feet)

  • $3,189.16 (Per 100 Feet)

  • $29,021.36 (Per 910 Feet)

In-Stock: 910 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRC0NDUITAL114
Manufacturer
Plastibond
Manufacturer's Part Number
PRCONDUIT-AL-1-1/4
Description
Rob-R Prconduit-Al-1-1/4 1-1/4 Con
Conduit, Aluminum Material; 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread Finish; 10 FT; 1.394 Inch Inner Diameter; 1.74 Inch Outer Diameter; Ul (Canada and Us), Ul 6A, Csa C22.2 Approval; 910 FT Standard Package
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011212484 / 00784011212484
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$31.89 (Per Foot)
Carton
$318.92 (Per 10 Feet)
Standard Packaging
$29,021.36 (Per 910 Feet)
Stock Availability
El Paso
0 Feet (Find nearest stock)
All Stores
910 Feet
Resources
Images
 
 
PRC0NDUITAL114 - Large Image
Attachments
 
 
PRC0NDUITAL114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread
Dimensions and Weight
Inner Diameter
1.394 INCH
Length
10 ft
Outer Diameter
1.74 INCH
Descriptions
Additional Information
Thread Protector Cap Color Red; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Commodity Description
Rigid Conduit Fittings - Aluminum
Description
ROB-R PRCONDUIT-AL-1-1/4 1-1/4 CON
Extra Long Description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 217 POUND WEIGHT; 910 FOOT PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 0.133 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 1.526 SQUARE INCH; INCLUDES COUPLING
Long Description
CONDUIT, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER THREAD FINISH; 10 FT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; 910 FT STANDARD PACKAGE
Product Type
Conduit
Additional Information
End Style
Threaded
Wall Thickness
0.133 INCH
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCONDUIT-AL-1-1/4
Model
PRCONDUIT-AL
GTIN
00784011212484
UPC
784011212484
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM RIGID CONDUIT
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Minimum Qty
10
Packaging
Standard Package
910 Ft
Weight per foot
82
Carton
10
Package
910
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 910 Feet

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
910 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat