PRCPLGAL114 - 1-1/4" Alu Coupling

Robroy/Plasti-Bond

  • $28.98 (Each)
  • $28.98 (Each)

  • $1,448.85 (Per 50)

  • $2,897.70 (Per 100)

In-Stock: 64 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRCPLGAL114
Manufacturer
Robroy/Plasti-Bond
Manufacturer's Part Number
Description
1-1/4" Alu Coupling
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 50 Standard Package; 1-1/4 Inch Trade Size; Threaded End Type
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011212613 / 00784011212613
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.98 (Each)
Carton
$28.98 (Each)
Standard Packaging
$1,448.85 (Per 50)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
64
Resources
Images
 
 
PRCPLGAL114 - Large Image
Attachments
 
 
PRCPLGAL114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Additional Information
Total Length of Threads to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Outside Diameter 2.156 Inch; Thread per Inch 11-1/2
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
1-1/4" ALU COUPLING
Extra Long Description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Long Description
COUPLING, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 50 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE
Product Type
Coupling
Additional Information
End Type
THREADED
Manufacturer Information
Brand
Robroy/Plasti-Bond
Manufacturers Part Number
PRCPLG-AL-1-1/4
GTIN
00784011212613
UPC
784011212613
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.52
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 64

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
50 View Store
Longview
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Marcos
10 View Store

* All prices subject to change.

Begin Live Chat