PRFD3 - 1" FD Body W/O Cover

Plastibond

  • $161.87 (Each)
  • $161.87 (Each)

  • $647.48 (Per 4)

In-Stock: 66 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRFD3
Manufacturer
Plastibond
Manufacturer's Part Number
PRFD3
Description
1" FD Body W/O Cover
Device Box, Dead End Type; 2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior Material; Deep Shape; 1 Inch Hub Size; 1 Hub(S); 1 Gang(S); Etl, Ul 514A/D, Ul (Canada and Us), Csa C22.2 Approval
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205158 / 00784011205158
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.87 (Each)
Standard Packaging
$647.48 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Attachments
 
 
PRFD3 - Specification Sheet
Images
 
 
PRFD3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(1) End
Material
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Number Of Gangs
1
Number Of Hubs
1
Shape
Deep
Dimensions and Weight
Hub Size
1 INCH
Descriptions
Additional Information
Application Coated Conduit Systems to Accommodate Wiring Devices; Excludes Cover
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Description
1" FD BODY W/O COVER
Extra Long Description
DEAD END TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.69 INCH; DEEP SHAPE; 1 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) BOTTOM HUB LOCATION; FD CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FD MODEL
Long Description
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; DEEP SHAPE; 1 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Product Type
Device Box
Additional Information
Configuration Type
FD
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRFD3
Model
FD
GTIN
00784011205158
UPC
784011205158
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
DEAD END
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.1
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store
Phoenix
21 View Store

A-L

Location Stock Available
Hot Springs
42 View Store

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat