PRHNIP34X8 - 3/4X8 Nipple

Plastibond

  • $54.13 (Each)
  • $54.13 (Each)

  • $5,413.14 (Per 100)
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
PRHNIP34X8
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-3/4X8
Description
3/4X8 Nipple
Conduit Nipple, Steel Material; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread Finish; 8 Inch; Etl, Ul 6, Ul (Canada and Us), Csa C22.2 Approval; 25 Standard Package; 3/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011210121 / 00784011210121
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.13 (Each)
Carton
$54.13 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
PRHNIP34X8 - Specification Sheet
Images
 
 
PRHNIP34X8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0