PRHX28 - 3/4" Form 8 X Fitting

Plastibond

  • $169.11 (Each)
  • $169.11 (Each)

  • $676.44 (Per 4)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHX28
Manufacturer
Plastibond
Manufacturer's Part Number
PRHX28
Description
3/4" Form 8 X Fitting
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; Rigid Conduit Used On; 3/4 Inch Hub Size; Screw Installation; X Configuration; 4 Hub(S)
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204403 / 00784011204403
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.11 (Each)
Standard Packaging
$676.44 (Per 4)
Stock Availability
Pine Bluff
0 (Find nearest stock)
Little Rock
0
All Stores
3
Resources
Attachments
 
 
PRHX28 - Specification Sheet
Images
 
 
PRHX28 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Access Opening
CROSS SIDE
Cover Type
PVC Coated
Hub Location
Cross
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number Of Hubs
4
Dimensions and Weight
Hub Size
3/4 INCH
Descriptions
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard ISO 9001, IEC
Commodity Description
STEEL CONDUIT BODIES & COVERS
Description
3/4" FORM 8 X FITTING
Extra Long Description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3/4 INCH HUB SIZE; SCREW INSTALLATION; X CONFIGURATION; 4 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; CROSS HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; RIGID CONDUIT USED ON; 3/4 INCH HUB SIZE; SCREW INSTALLATION; X CONFIGURATION; 4 HUB(S)
Product Type
Conduit Body
Additional Information
Form Type
FORM 8
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRHX28
GTIN
00784011204403
UPC
784011204403
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.6
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Configuration
X
Installation
SCREW
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat