PRUNY1005 - 4 Female to Male Union

Plastibond

  • $2010.30 (Each)
  • $2,010.30 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRUNY1005
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY1005
Description
4 Female to Male Union
Conduit Union, Female/Male Type; Gray PVC 40 Mil Exterior, Red Urethane 2 Mil Interior Coated Ferrous Material; 9.63 Inch; 6.27 Inch Diameter; 4 Inch Trade Size; 4 Trade Size In Inch; REDH2OT. Brand; Trade Size In Inch - Uom In
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207930 / 00784011207930
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,010.30 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
PRUNY1005 - Specification Sheet
Images
 
 
PRUNY1005 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
GRAY PVC 40 MIL EXTERIOR, RED URETHANE 2 MIL INTERIOR COATED FERROUS
Dimensions and Weight
Diameter
6.27 INCH
Length
9.63 INCH
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
4 FEMALE TO MALE UNION
Extra Long Description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 5.63 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 7 INCH DIAMETER; 4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Long Description
CONDUIT UNION, FEMALE/MALE TYPE; GRAY PVC 40 MIL EXTERIOR, RED URETHANE 2 MIL INTERIOR COATED FERROUS MATERIAL; 9.63 INCH; 6.27 INCH DIAMETER; 4 INCH TRADE SIZE; 4 TRADE SIZE IN INCH; REDH2OT. BRAND; TRADE SIZE IN INCH - UOM IN
Product Type
Conduit Union
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRUNY1005
GTIN
00784011207930
UPC
784011207930
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FEMALE/MALE
Trade Size
Trade Size
4 INCH
Trade Size In Inch
4
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
10.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat