T28 - 3/4" Form 8 T Fitting

Plastibond

  • $164.96 (Each)
  • $164.96 (Each)

  • $659.84 (Per 4)
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
T28
Manufacturer
Plastibond
Manufacturer's Part Number
PRHT28
Description
3/4" Form 8 T Fitting
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 In Trade Size, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, T Configuration, 6.28 In Length, 2.04 In Width, 2.35 In Height, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204106 / 00784011204106
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.96 (Each)
Standard Packaging
$659.84 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
98
Resources
Attachments
 
 
T28 - Specification Sheet
Images
 
 
T28 - Large Image
 
T28 - Large Image
Specifications Sheets
 
 
T28 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 98

Location search:

* All prices subject to change.

Begin Live Chat