P319209 - 3LT Trinity Vanity BN

Progress

  • $142.94 (Each)
  • $142.94 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P319209
Manufacturer
Progress
Manufacturer's Part Number
P3192-09
Description
3LT Trinity Vanity BN
Three-Light Bath Fixture Featuring Soft Angles, Curving Lines and Etched Glass Shades That Mount Up or Down. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247134915 / 00785247134915
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.94 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P319209 - Small Image
 
P319209 - Large Image
 
P319209 - Large Image
 
P319209 - Large Image
 
P319209 - Large Image
 
P319209 - Large Image
 
P319209 - Large Image
 
P319209 - Large Image
Other Links
 
 
P319209 - Other
 
P319209 - Other
 
P319209 - Other
 
P319209 - Other
 
P319209 - Other
 
P319209 - Other
 
P319209 - Other
 
P319209 - Other
 
P319209 - Other
Attachments
 
 
P319209 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Number Of Lamps
3
Voltage Rating
120
Material, Color, and Finish
Color
Nickel
Fixture Material
steel
Style
Transitional
Dimensions and Weight
Size
24 in x 7.375 in x 8.125 in
Descriptions
Description
3LT TRINITY VANITY BN
Extra Long Description
PROG P3192-09 P3192-09 BATH BRKT 3-
Long Description
Three-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Product Type
P3192-09 Bath BRKT 3-100W Med
Additional Information
Coating
plated
Indoor/Outdoor
Indoor
Pallet Quantity
48
Power Source
Hardwired
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3192-09
GTIN
00785247134915
UPC
785247134915
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
Standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat