P5970001PC - Address LT #1

Progress

  • $2.00 (Each)
  • $2.00 (Each)

In-Stock: 89 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P5970001PC
Manufacturer
Progress
Manufacturer's Part Number
P5970-001
Description
Address LT #1
Address Numbers For P5968 Address Lights. Ten IN1 In In Package.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
785247109326 / 00785247109326
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
89
Resources
Images
 
 
P5970001PC - Small Image
 
P5970001PC - Large Image
 
P5970001PC - Large Image
Attachments
 
 
P5970001PC - Specification Sheet
Other Links
 
 
P5970001PC - Other
 
P5970001PC - Other
 
P5970001PC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
fixture material
polycarbonate
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Width
0.25
Length
2.25
Height
5
Descriptions
Description
ADDRESS LT #1
Product Type
P5970-001 10PCS Number PLT 1
extra long description
PROG P5970-001 P5970-001 10PCS NUMB
Long Description
Address numbers for P5968 address lights. Ten in1 in in package.
Additional Information
pallet quantity
1800
Power Source
N/A
indoor/outdoor
Outdoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5970-001
GTIN
00785247109326
UPC
785247109326
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
89 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat