P63422030K - 1LT 13W Fixture

Progress

  • $70.29 (Each)
  • $70.29 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P63422030K
Manufacturer
Progress
Manufacturer's Part Number
P6342-20-30K
Description
1LT 13W Fixture
The Led Swivel Flood Light Has Tempered Glass and Rugged Die-Cast Construction. For Complete Fixture Order With P6343 Backplate. 1, 115 Lumens (Delivered) 3000K Color Temperature, 83 Cri. 1/2 In NPS Treaded Mounting. Adjustable Swivel For Easy Adjustment. IP65 Rated. Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785247200016 / 00785247200016
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.29 (Each)
Stock Availability
Palestine
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P63422030K - Small Image
 
P63422030K - Large Image
 
P63422030K - Large Image
Attachments
 
 
P63422030K - Specification Sheet
Other Links
 
 
P63422030K - Other
 
P63422030K - Other
 
P63422030K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Number Of Lamps
1
Voltage Rating
120
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
3.75 in x 3.25 in x 5 in
Descriptions
Description
1LT 13W FIXTURE
Extra Long Description
PROG P6342-20-30K 1000 LUMEN FLOOD
Long Description
The LED swivel flood light has tempered glass and rugged die-cast construction. For complete fixture order with P6343 backplate. 1,115 lumens (delivered) 3000K color temperature, 83 CRI. 1/2 in NPS treaded mounting. Adjustable swivel for easy adjustment. IP65 rated. Antique Bronze finish.
Product Type
1000 Lumen Flood Abz
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P6342-20-30K
GTIN
00785247200016
UPC
785247200016
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Standard
FCC Title 47, Part 15, Class B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat