P700430EBS - 1LT 8W Flu FX

Progress

  • $62.27 (Each)
  • $62.27 (Each)

  • $373.62 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P700430EBS
Manufacturer
Progress
Manufacturer's Part Number
P7004-30EBS
Description
1LT 8W Flu FX
12 In CFL Undercabinet Fixture. Mount Easily Under Cabinets and Shelves, Over A Desk, In Kitchens or Any Work Area. All Have A White Acrylic Diffuser and White Baked Enamel Housing. 120V NPF Electronic Ballast. T-5 Bulb.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
785247172733 / 00785247172733
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.27 (Each)
Standard Packaging
$373.62 (Per 6)
Stock Availability
Cabot
0 (Find nearest stock)
Little Rock
0
All Stores
2
Resources
Images
 
 
P700430EBS - Large Image
 
P700430EBS - Large Image
Attachments
 
 
P700430EBS - Specification Sheet
Other Links
 
 
P700430EBS - Other
 
P700430EBS - Other
 
P700430EBS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Ballast Type
120V NPF electronic
Wattage
8
Lamp Type
F8T5
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Finish
Baked Enamel
Dimensions and Weight
Height
1.1875
Length
12.375
Width
3.625
Descriptions
Description
1LT 8W FLU FX
Product Type
1-F8T5 Under Cab Ebs White
extra long description
PROG P7004-30EBS 1-F8T5 UNDER CAB E
Long Description
12 in CFL undercabinet fixture. Mount easily under cabinets and shelves, over a desk, in kitchens or any work area. All have a white acrylic diffuser and white baked enamel housing. 120V NPF electronic ballast. T-5 bulb.
Additional Information
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P7004-30EBS
GTIN
00785247172733
UPC
785247172733
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Packaging
Weight per each
12
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Ruston
2 View Store

* All prices subject to change.

Begin Live Chat