P703430WB - 3LT WHT Und Cab

Progress

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P703430WB
Manufacturer
Progress
Manufacturer's Part Number
P7034-30WB
Description
3LT WHT Und Cab
Three-Light 120V Xenon Undercabinet In White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
785247144983 / 00785247144983
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
P703430WB - Large Image
 
P703430WB - Large Image
Attachments
 
 
P703430WB - Specification Sheet
Other Links
 
 
P703430WB - Other
 
P703430WB - Other
 
P703430WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
20
Number of Lamps
3
Material
Steel
Lamp Type
Xenon (G8, 120V)
Lamp Included
Yes
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Finish
white
Dimensions and Weight
Height
1.25
Length
18
Width
3.5
Descriptions
Description
3LT WHT UND CAB
Product Type
3-20W Xenon Undercabnet 18IN White
extra long description
PROG P7034-30WB 3-20W XENON UNDERCA
Long Description
Three-light 120V Xenon Undercabinet in White finish.
Additional Information
Socket Type
lamp holders
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P7034-30WB
GTIN
00785247144983
UPC
785247144983
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat