P708109 - 1LT 26W Wall Scon

Progress

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (West Monroe, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P708109
Manufacturer
Progress
Manufacturer's Part Number
P7081-09
Description
1LT 26W Wall Scon
Compact Fluorescent Sconce, Gu-24 Bulb Shape, 13-1/2 In Length, 4 In Width, 4-1/2 In Height, 120 V, 26 W, Gray, GU24 Base, 1 Lamps, Steel Housing Material, Brushed Nickel, Wall Mount, 3.5299 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247167814 / 00785247167814
Weight per unit
3.5299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
West Monroe
0
All Stores
0
Resources
Images
 
 
P708109 - Small Image
 
P708109 - Large Image
 
P708109 - Large Image
Specifications Sheets
 
 
P708109 - Specification Sheet
Attachments
 
 
P708109 - Specification Sheet
Other Links
 
 
P708109 - Other
 
P708109 - Other
 
P708109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
26 W
Number of Lamps
1
Material, Color, and Finish
Base Type
GU24
Housing Material
Steel
Finish
Brushed Nickel
Dimensions and Weight
Width
4 in
Length
13-1/2 in
Height
4-1/2 in
Descriptions
Description
1LT 26W WALL SCON
Product Type
Compact Fluorescent Sconce
Long Description
Compact Fluorescent Sconce, GU-24 Bulb Shape, 13-1/2 in Length, 4 in Width, 4-1/2 in Height, 120 V, 26 W, Gray, GU24 Base, 1 Lamps, Steel Housing Material, Brushed Nickel, Wall Mount, 3.5299 lb/EA
Features
Compact one-light wall sconce with Brushed Nickel finish and etched opal glass cylinder
Short Description
Compact Fluorescent Sconce, 26 W, GU-24, 120 V
Special Features
Full Height Rectangular Back Plate with Wrap Around Glass Supports
extra long description
PROG P7081-09 Sconce 1-26W GU24 WAL
Additional Information
bulb shape
GU-24
includes
Mounting Strap
Mounting Type
Wall Mount
Standards Met
cCSAus Wet Location Listed
package quantity
1 ct
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P7081-09
GTIN
00785247167814
UPC
785247167814
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight
3.5299 lb/EA
Weight per each
3.5299
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat