P851ICAT - 5IN New Construction Hous

Progress

  • $24.66 (Each)
  • $24.66 (Each)
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
P851ICAT
Manufacturer
Progress
Manufacturer's Part Number
P851-ICAT
Description
5IN New Construction Hous
The 5 In Ic, Airtight, Incandescent Downlight Housing Can Also Be Used For Most Light Commercial and Residential Applications Where Insulated Ceilings Require An Ic Rated, Line Voltage Downlight.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
785247224623 / 00785247224623
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.66 (Each)
Resources
Images
 
 
P851ICAT - Large Image
 
P851ICAT - Small Image
 
P851ICAT - Large Image
Other Links
 
 
P851ICAT - Other
 
P851ICAT - Other
 
P851ICAT - Other
 
P851ICAT - Other
Attachments
 
 
P851ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V
Wattage
75
Lamp Type
A19
Material, Color, and Finish
fixture material
steel
Color
Unfinished
Style
Utilitarian/Commodity
Dimensions and Weight
Width
13.25
Length
14.75
Height
7.25
Descriptions
Description
5IN NEW CONSTRUCTION HOUS
Product Type
P851-Icat 5IN New Construction Housing
extra long description
PROG P851-ICAT P851-ICAT 5IN NEW CO
Long Description
The 5 in IC, airtight, incandescent downlight housing can also be used for most light commercial and residential applications where insulated ceilings require an IC rated, line voltage downlight.
Additional Information
pallet quantity
108
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P851-ICAT
GTIN
00785247224623
UPC
785247224623
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5in New Construction Housing
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat