FV0811VF5 - PSN

FV0811VF5 - Ventilation Fan

Panasonic Corp Of N.A.

  • $114.00 (for 1 Each)
  • $114.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FV0811VF5
    Manufacturer
    Panasonic Corp Of N.A.
    Manufacturer's Part Number
    FV-08-11VF5
    Description
    Ventilation Fan
    Ventilation Fan, Ceiling Type; 10-1/4 Inch Length X 10-1/4 Inch Width X 5-5/8 Inch Height Size; Ul, Ul (Canada and Us), Cul, Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.18 Amp At 80 CFM, 0.23 Amp At 110 CFM Current Rating
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Exhaust Fans
    UNSPSC
    40101604 - Fans
    UPC/GTIN
    885170246553 / 00885170246553
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $114.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    11 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    0.18 Amp at 80 CFM, 0.23 Amp at 110 CFM
    Voltage Rating
    120 Volt at 60 Hertz
    Material, Color, and Finish
    Grill Material
    POLYPROPYLENE
    Housing Material
    Rustproof Epoxy and Polyester Resin Coated, 26 Gauge Galvanized Steel
    Dimensions and Weight
    Size
    10-1/4 Inch Length x 10-1/4 Inch Width x 5-5/8 Inch Height
    Descriptions
    Description
    VENTILATION FAN
    Product Type
    Ventilation Fan
    Additional Information
    Power Consumption 26.5 Watt; Speed Rating 961 RPM; Energy Efficiency 4.2 CFM/Watt; Static Pressure Rating 0.1 Inch, 0.25 Inch WG; Includes Condenser Motor, Motor Equipped with Thermal Cutoff Fuse, Removable with Permanently Lubricated Plug-In Motor, Built
    Commodity Description
    Exhaust Fans
    Long Description
    VENTILATION FAN, CEILING TYPE; 10-1/4 INCH LENGTH X 10-1/4 INCH WIDTH X 5-5/8 INCH HEIGHT SIZE; UL, UL (CANADA AND US), CUL, HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.18 AMP AT 80 CFM, 0.23 AMP AT 110 CFM CURRENT RATING
    Additional Information
    Duct Shape
    Round IN
    Housing Shape
    SQUARE
    Grill Shape
    SQUARE
    Sound Level
    0.3 Sones at 80 CFM, 0.8 Sones at 110 CFM
    Grill Size
    13 Inch Length x 13 Inch Width
    Duct Size
    3 or 4 Inch Diameter
    Air Flow Rate
    80/110 CFM
    Manufacturer Information
    Brand
    Panasonic Corp Of N.A.
    WhisperFit[R]
    Manufacturers Part Number
    FV-08-11VF5
    GTIN
    00885170246553
    UPC
    885170246553
    Taxonomies, Classifications, and Categories
    Type
    CEILING
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, UL (Canada and US), CUL, HVI
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    8 Austin RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    3 North Austin


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FV0811VF5

    Type in the slang term you'd like to suggest.

* All prices subject to change.