18122C - Uy Gel Filled Splicing Connectors 22-26 Awg

Platinum Tools

  • $17.90 (Each)
  • $17.90 (Each)

  • $71.60 (Per 4)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18122C
Manufacturer
Platinum Tools
Manufacturer's Part Number
18122C
Description
Uy Gel Filled Splicing Connectors 22-26 Awg
Platinum 18122C Uy Gel-Filled, 22-2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
849160006817 / 8491600068170 / 00849160006817
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.90 (Each)
Standard Packaging
$71.60 (Per 4)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
18122C - Small Image
 
18122C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
UY GEL FILLED SPLICING CONNECTORS 22-26 AWG
Features
The Telcom Splicing Connectors utilize an insulation displacement contact design for fast, simple, reliable terminations. No wire stripping is required and connectors will accept wire of different gauges. All connectors are Gel filled to provide moisture resistance and inhibit corrosion. For use with solid copper conductors only. Typical uses include Butt Splicing 2 or 3 wires of the same or different gauges. Perfect for pigtail and load coil splice applications. Use the UB connector for tapping onto an ex
Long Description
PLATINUM 18122C UY Gel-Filled, 22-2
Product Type
Uy Gel-Filled, 22-26 Awg. 100/Clamshell.
Special Features
26-22 AWG, 2 wire splice;Max. insulation OD, .060” (1.52mm).;Wires can be of different wire gauges
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
18122C
GTIN
00849160006817
UPC
849160006817
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat