2DB120LM - 2" PVC DB-120 Low Modulus Util Duct

Heritage Plastics

  • $0.61 (Each)
  • $0.61 (Each)

  • $61.34 (Per 100)

  • $1,717.52 (Per 2,800)

In-Stock: 6,320 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2DB120LM
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A54CA42
Description
2" PVC DB-120 Low Modulus Util Duct
2 In X 20 FT PVC Direct Burial DB120 Duct, Low Modulus, Belled End
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111031359 / 0091111031359 / 00091111031359
Weight per unit
0.4455 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$1,717.52 (Per 2,800)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6,320
Resources
Other Links
 
 
2DB120LM - Other
 
2DB120LM - Other
 
2DB120LM - Other
 
2DB120LM - Other
Attachments
 
 
2DB120LM - Specification Sheet
Brochures
 
 
2DB120LM - Brochure
Images
 
 
2DB120LM - Small Image
 
2DB120LM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.375000000000000
Length
240
Width
2.375000000000000
Descriptions
Description
2" PVC DB-120 LOW MODULUS UTIL DUCT
Extra Long Description
AL-TUBE 924018 PVC DB120 2 x 20 DUC
Features
Ideal for utility applications, DB-120 is a direct burial conduit
Long Description
2 in x 20 ft PVC Direct Burial DB120 Duct, Low Modulus, Belled End
Product Type
PVC DB120 2 X 20 Duct LM Be
Short Description
PVC DB120 2 x 20 DUCT LM BE
Additional Information
Outside Diameter
2.375
Manufacturer Information
Brand
Allied Tube & Conduit
Manufacturers Part Number
A54CA42
GTIN
00091111031359
UPC
091111031359
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
PVC - Utility Duct
Trade Size
Trade Size
2;53
Packaging
Weight
0.4455
Weight per each
0.4455
Carton
2800
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,320

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
6,040 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat