80PVC3 - SCH 80 3" 10' PVC Conduit

Heritage Plastics

  • $37.51 (Per 10 Feet)
  • $3.75 (Per Foot)

  • $37.51 (Per 10 Feet)

  • $375.11 (Per 100 Feet)

  • $3,300.97 (Per 880 Feet)
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
80PVC3
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53DA12
Description
SCH 80 3" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.300 In Wall Thickness, 1.959 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093128 / 0091111093128 / 00091111093128
Weight per unit
1.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.75 (Per Foot)
Carton
$37.51 (Per 10 Feet)
Standard Packaging
$3,300.97 (Per 880 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
39,360 Feet
Resources
Images
 
 
80PVC3 - Small Image
 
80PVC3 - Large Image
 
80PVC3 - Large Image
 
80PVC3 - Small Image
 
80PVC3 - Large Image
Other Links
 
 
80PVC3 - Other
 
80PVC3 - Other
 
80PVC3 - Other
 
80PVC3 - Other
Attachments
 
 
80PVC3 - Specification Sheet
Brochures
 
 
80PVC3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39,360 Feet

Location search:

* All prices subject to change.

Begin Live Chat