80PVC5 - SCH 80 5" 10' PVC Conduit

Heritage Plastics

  • $87.41 (Per 10 Feet)
  • $8.74 (Per Foot)

  • $87.41 (Per 10 Feet)

  • $874.07 (Per 100 Feet)

  • $3,321.47 (Per 380 Feet)
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
80PVC5
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53FA12
Description
SCH 80 5" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 4.713 In Conduit Inner Diameter, 5.563 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 5 In Trade Size, 0.375 In Wall Thickness, 3.9749 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093203 / 0091111093203 / 00091111093203
Weight per unit
3.9749 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.74 (Per Foot)
Carton
$87.41 (Per 10 Feet)
Standard Packaging
$3,321.47 (Per 380 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
1,470 Feet
Resources
Images
 
 
80PVC5 - Large Image
 
80PVC5 - Small Image
 
80PVC5 - Large Image
 
80PVC5 - Small Image
 
80PVC5 - Large Image
Other Links
 
 
80PVC5 - Other
 
80PVC5 - Other
 
80PVC5 - Other
 
80PVC5 - Other
Attachments
 
 
80PVC5 - Specification Sheet
Brochures
 
 
80PVC5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,470 Feet

Location search:

Distribution Centers

Location Stock Available
Deer Park
790 View Store

A-L

Location Stock Available
Baytown
20 View Store
Fort Smith
40 View Store

M-Z

Location Stock Available
New Orleans
20 View Store

* All prices subject to change.

Begin Live Chat