5121021 - 2" SCH80 90D 36"R PVC Elbow

Cantex Inc.

  • $38.19 (Each)
  • $38.19 (Each)
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
5121021
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121021
Description
2" SCH80 90D 36"R PVC Elbow
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 In Bend Radius, White/Finish, 56.500 In Length, Made In Usa, 150 PL Package Quantity, Plain-End Connections Are Solvent Weld, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019706 / 00088700013131
Weight per unit
5.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.19 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
534
Resources
Images
 
 
5121021 - Small Image
 
5121021 - Small Image
 
5121021 - Large Image
 
5121021 - Large Image
Attachments
 
 
5121021 - Specification Sheet
Other Links
 
 
5121021 - Other
 
5121021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat