5133155 - 1-1/2" PVC Type E Condulet

Cantex Inc.

  • $15.18 (Each)
  • $15.18 (Each)

  • $151.81 (Per 10)

  • $1,518.09 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133155
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133155
Description
1-1/2" PVC Type E Condulet
Cantex 5133155 Is A 1-1/2 In. Conduit Body Type E Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065352 / 00088700065253
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.18 (Each)
Carton
$151.81 (Per 10)
Stock Availability
Amarillo
0
All Stores
0
Resources
Images
 
 
5133155 - Small Image
 
5133155 - Large Image
Attachments
 
 
5133155 - Specification Sheet
Other Links
 
 
5133155 - Other
 
5133155 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-1/2 in. Conduit Body Type E;1 1/2
Descriptions
Description
1-1/2" PVC TYPE E CONDULET
Extra Long Description
CTX 5133155 1 1/2 UL ACCESS FTG E
Features
CANTEX 5133155 is a 1-1/2 in. Conduit Body Type E which provides pull, splice, and tap access for conductors in a conduit system
Long Description
CANTEX 5133155 is a 1-1/2 in. Conduit Body Type E which provides pull, splice, and tap access for conductors in a conduit system
Product Type
1 1/2 Ul Access FTG E
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133155
GTIN
00088700065253
UPC
088700065352
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Conduit Body Type E
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
0.86
Carton
10
Uses, Certifications, and Standards
Standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat