5133163 - 16X14 X 6 Junction Box

Cantex, Inc

  • $199.97 (Each)
  • $199.97 (Each)

  • $19,997.39 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133163
Manufacturer
Cantex, Inc
Manufacturer's Part Number
5133163
Description
16X14 X 6 Junction Box
Cantex 5133163 Is A 16 In. X 14 In. X 6 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Bodies, FS BX, Junct. BX
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700517189 / 00088700517189
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.97 (Each)
Carton
$199.97 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5133163 - Small Image
 
5133163 - Large Image
Attachments
 
 
5133163 - Specification Sheet
Other Links
 
 
5133163 - Other
 
5133163 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Non-Applicable
Descriptions
Description
16X14 X 6 JUNCTION BOX
Extra Long Description
CTX 5133163 16X14 X 6 JUNCTION BOX
Features
CANTEX 5133163 is a 16 in. x 14 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
Long Description
CANTEX 5133163 is a 16 in. x 14 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
Product Type
16X14 X 6 Junction Box
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133163
GTIN
00088700517189
UPC
088700517189
Taxonomies, Classifications, and Categories
Type
16 in. x 14 in. x 6 in. Junction Box
Trade Size
Trade Size
16 x 14 x 6
Packaging
Weight per each
10.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat