5136659 - 2" SCH80 22-1/2DEG Elbow

Cantex, Inc

  • $18.00 (Each)
  • $18.00 (Each)

  • $1,800.00 (Per 100)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5136659
Manufacturer
Cantex, Inc
Manufacturer's Part Number
Description
2" SCH80 22-1/2DEG Elbow
Cantex 5136659 Is A 2 In. X 22-1/2-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 22-1/2-Degree
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700043220 / 00088700043220
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Other Links
 
 
5136659 - Other
 
5136659 - Other
Images
 
 
5136659 - Large Image
 
5136659 - Small Image
Attachments
 
 
5136659 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2 in. x 22-1/2-Degree Plain End Schedule 80 Standard Radius Elbow
Descriptions
Description
2" SCH80 22-1/2DEG ELBOW
Extra Long Description
CTX 5136659 2 UL80 22 1/2BND STD R
Features
CANTEX 5136659 is a 2 in. x 22-1/2-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Long Description
CANTEX 5136659 is a 2 in. x 22-1/2-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Product Type
2 UL80 22 1/2BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5136659
GTIN
00088700043220
UPC
088700043220
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Schedule 80 Plain-end Standard Radius Elbow
Trade Size
Trade Size
2
Packaging
Weight per each
0.98
Carton
1
Uses, Certifications, and Standards
Application
Schedule 80 Plain-end Standard Radius Elbow
Standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat