5144021 - 3" 1PC PVC Expansion Coupling

Cantex Inc.

  • $55.96 (Each)
  • $55.96 (Each)

  • $559.62 (Per 10)

  • $5,596.25 (Per 100)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144021
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144021
Description
3" 1PC PVC Expansion Coupling
Cantex 5144021 Is A 3 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700022331 / 00088700528420
Weight per unit
1.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.96 (Each)
Carton
$559.62 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
5144021 - Small Image
 
5144021 - Large Image
Attachments
 
 
5144021 - Specification Sheet
Other Links
 
 
5144021 - Other
 
5144021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
9.25
Size
3 in. One Piece Expansion Coupling
Descriptions
Description
3" 1PC PVC EXPANSION COUPLING
Extra Long Description
CTX 5144021 3 EXP CPLG ONE PIECE
Features
CANTEX 5144021 is a 3 in. One Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs
Long Description
CANTEX 5144021 is a 3 in. One Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs
Product Type
3 Exp CPLG One Piece
Special Features
6 in. maximum expansion
Additional Information
Inside Diameter
4
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144021
GTIN
00088700528420
UPC
088700022331
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
3 in. One Piece Expansion Coupling;One Piece Expansion Coupling
Trade Size
Trade Size
3
Packaging
Weight per each
1.276
Carton
10
Uses, Certifications, and Standards
Application
One Piece Expansion Coupling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
11 View Store

A-L

Location Stock Available
Hot Springs
1 View Store

M-Z

Location Stock Available
Sweetwater
5 View Store

* All prices subject to change.

Begin Live Chat