5144047 - 1-1/2" PVC Meter Riser With Ta

Cantex Inc.

  • $47.00 (Each)
  • $47.00 (Each)

  • $752.00 (Per 16)

  • $4,700.00 (Per 100)

In-Stock: 201 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144047
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144047
Description
1-1/2" PVC Meter Riser With Ta
Cantex 5144047 Is A 1 1/2 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700540866 / 00088700540866
Weight per unit
0.9333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.00 (Each)
Standard Packaging
$752.00 (Per 16)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
201
Resources
Other Links
 
 
5144047 - Other
Images
 
 
5144047 - Small Image
 
5144047 - Large Image
Attachments
 
 
5144047 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 1/2 in. Meter Riser Expansion Joint with Terminal Adapter
Descriptions
Description
1-1/2" PVC METER RISER WITH TA
Extra Long Description
CTX 5144047 1 1/2 FAB EXP CPLG W/TE
Long Description
CANTEX 5144047 is a 1 1/2 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter.
Product Type
1 1/2 Fab Exp CPLG W/Term Adp
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144047
GTIN
00088700540866
UPC
088700540866
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Meter Riser Expansion Joint with Terminal Adapter
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
0.9333
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 201

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
174 View Store
West Wichita
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat