5221011 - SCH 80 4" 45D STD Rad Ell Bell End

Cantex Inc.

  • $85.50 (Each)
  • $85.50 (Each)

  • $8,550.00 (Per 100)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5221011
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5221011
Description
SCH 80 4" 45D STD Rad Ell Bell End
Cantex 5221011 Is A 4 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700029576 / 00088700029576
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$85.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Attachments
 
 
5221011 - Specification Sheet
Other Links
 
 
5221011 - Other
 
5221011 - Other
Images
 
 
5221011 - Large Image
 
5221011 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4 in. x 45-Degree Bell End Schedule 80 Standard Radius Elbow
Descriptions
Description
SCH 80 4" 45D STD RAD ELL BELL END
Extra Long Description
CTX 5221011 4 UL80 45 BND STD RB
Features
CANTEX 5221011 is a 4 in. x 45-Degree Bell End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Long Description
CANTEX 5221011 is a 4 in. x 45-Degree Bell End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
4 UL80 45 BND STD RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5221011
GTIN
00088700029576
UPC
088700029576
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Schedule 80 Bell-end Standard Radius Elbow
Trade Size
Trade Size
4
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Schedule 80 Bell-end Standard Radius Elbow
Standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat