5335976 - 5X2 Base Spacer

PVC & Accessories

  • $2.65 (Each)
  • $2.65 (Each)

  • $159.15 (Per 60)

  • $265.25 (Per 100)

In-Stock: 120 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5335976
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335976
Description
5X2 Base Spacer
Cantex 5335976 Is A 5 X 2 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Base Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538740 / 00088700538740
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Carton
$159.15 (Per 60)
Stock Availability
Mineral Wells
0 (Find nearest stock)
DFW RDC
0
All Stores
120
Resources
Images
 
 
5335976 - Small Image
 
5335976 - Large Image
Attachments
 
 
5335976 - Specification Sheet
Other Links
 
 
5335976 - Other
 
5335976 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Width
3
Depth
3.000
Height
5.813
Size
5 x 2 in. Base Spacer
Length
7.688
Descriptions
extra long description
CTX 5335976 SPACER B VL 5 X 2
Description
5X2 BASE SPACER
Product Type
Spacer B VL 5 X 2
Features
CANTEX 5335976 is a 5 x 2 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 5 x 2 in. Base Spacer can handle up to 5" diameter conduit with 2" spacing between conduit runs.
Long Description
CANTEX 5335976 is a 5 x 2 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 5 x 2 in. Base Spacer can handle up to 5" diameter conduit with 2" spacing between conduit runs.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335976
GTIN
00088700538740
UPC
088700538740
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
5 x 2 in. Base Spacer;Base Spacer
Trade Size
Trade Size
5
Packaging
Weight per each
0.7
Carton
60
Uses, Certifications, and Standards
Application
Base Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
120 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat