5335976 - 5X2 Base Spacer

Cantex Inc.

  • $2.65 (Each)
  • $2.65 (Each)

  • $159.15 (Per 60)

  • $265.25 (Per 100)
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
5335976
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5335976
Description
5X2 Base Spacer
Cantex 5335976 Is A 5 X 2 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Base Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538740 / 00088700538740
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Carton
$159.15 (Per 60)
Stock Availability
Local Store
Find nearby stock
All Stores
140
Resources
Other Links
 
 
5335976 - Other
 
5335976 - Other
Images
 
 
5335976 - Small Image
 
5335976 - Large Image
Attachments
 
 
5335976 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 140

Location search:

Distribution Centers

Location Stock Available
Austin RDC
140 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5335976.
Jump To:

Cross Referenced

These items are similar to 5335976 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335976 Cantex 00088700538740
6266050020 JM Eagle 00098179205791
PBS-500200 Madison Electric 00784297010484
S288PJ Thomas & Betts n/a
S288PJN Thomas & Betts 00034481004370
1356 Topaz 00751338233515
59509 Certaineed n/a
29577 IPEX n/a

* All prices subject to change.

Begin Live Chat