5336050 - 6X2 Intermediate Spacer

Cantex Inc.

  • $3.22 (Each)
  • $3.22 (Each)

  • $144.70 (Per 45)

  • $321.56 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5336050
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5336050
Description
6X2 Intermediate Spacer
Cantex 5336050 Is A 6 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 6 X 2 In. Intermediate Spacer Can Handle Up to 6" Diameter Conduit With 2" Spacing Between Conduit Runs.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538962 / 00088700538962
Weight per unit
4.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Carton
$144.70 (Per 45)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
5336050 - Other
 
5336050 - Other
Images
 
 
5336050 - Small Image
 
5336050 - Large Image
Attachments
 
 
5336050 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Depth
1.000
Height
9.625
Length
10
Size
6 x 2 in. Intermediate Spacer
Width
1
Descriptions
Description
6X2 INTERMEDIATE SPACER
Extra Long Description
CTX 5336050 SPACER I VL 6 X 2
Features
CANTEX 5336050 is a 6 x 2 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 6 x 2 in. Intermediate Spacer can handle up to 6" diameter conduit with 2" spacing between conduit runs.
Long Description
CANTEX 5336050 is a 6 x 2 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 6 x 2 in. Intermediate Spacer can handle up to 6" diameter conduit with 2" spacing between conduit runs.
Product Type
Spacer I VL 6 X 2
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336050
GTIN
00088700538962
UPC
088700538962
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
6 x 2 in. Intermediate Spacer;Intermediate Spacer
Trade Size
Trade Size
Non-Applicable
Packaging
Weight per each
4.3799
Carton
45
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat