5336051 - 6X2 Base Spacer

Cantex Inc.

  • $3.64 (Each)
  • $3.64 (Each)

  • $181.87 (Per 50)

  • $363.74 (Per 100)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5336051
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5336051
Description
6X2 Base Spacer
Cantex 5336051 Is A 6 X 2 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 6 X 2 In. Base Spacer Can Handle Up to 6" Diameter Conduit With 2" Spacing Between Conduit Runs.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538979 / 00088700538979
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$181.87 (Per 50)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
9
Resources
Other Links
 
 
5336051 - Other
 
5336051 - Other
Images
 
 
5336051 - Small Image
 
5336051 - Large Image
Attachments
 
 
5336051 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Depth
3.000
Length
8.75
Size
6 x 2 in. Base Spacer
Width
3
Descriptions
Description
6X2 BASE SPACER
Extra Long Description
CTX 5336051 SPACER B VL 6 X 2
Features
CANTEX 5336051 is a 6 x 2 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 6 x 2 in. Base Spacer can handle up to 6" diameter conduit with 2" spacing between conduit runs.
Long Description
CANTEX 5336051 is a 6 x 2 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 6 x 2 in. Base Spacer can handle up to 6" diameter conduit with 2" spacing between conduit runs.
Product Type
Spacer B VL 6 X 2
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336051
GTIN
00088700538979
UPC
088700538979
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
6 x 2 in. Base Spacer;Base Spacer
Trade Size
Trade Size
6
Packaging
Weight per each
0.236
Carton
50
Uses, Certifications, and Standards
Application
Base Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
9 View Store

* All prices subject to change.

Begin Live Chat