6ELL90 - 6" SCH40 90D PVC Elbow

Carlon

  • $126.42 (Each)
  • $126.42 (Each)

  • $12,641.96 (Per 100)

In-Stock: 30 available locally (Houston RDC, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6ELL90
Manufacturer
Carlon
Manufacturer's Part Number
UA9AR
Description
6" SCH40 90D PVC Elbow
Conduit Elbow, Standard Radius Type; PVC Material; Gray Finish; 40 Schedule; Ul 514B/651, Etl, Nec Approval; Nema TC-3, WC1094A Applicable Standard; 1 Standard Package; 6 Inch Trade Size; 90 Deg Bend Angle; Plain End Style; Ua Model
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481060543 / 00034481060543
Weight per unit
20.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.42 (Each)
Carton
$126.42 (Each)
Stock Availability
Houston RDC
30 (Check another store)
All Stores
218
Resources
Images
 
 
6ELL90 - Large Image
Installation Sheets
 
 
6ELL90 - Installation Sheet
Attachments
 
 
6ELL90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Finish
Gray
Descriptions
Commodity Description
PVC SCHEDULE 40 ELBOWS
Extra Long Description
STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; UL 514B/651, ETL, NEC APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 1 STANDARD PACKAGE; 6 INCH TRADE SIZE; 90 DEG BEND ANGLE; PLAIN END STYLE; UA MODEL
Long Description
CONDUIT ELBOW, STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; UL 514B/651, ETL, NEC APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 1 STANDARD PACKAGE; 6 INCH TRADE SIZE; 90 DEG BEND ANGLE; PLAIN END STYLE; UA MODEL
Product Type
Conduit Elbow
Additional Information
Applicable Standard
NEMA TC-3, WC1094A
Bend Angle
90 DEG
End Style
PLAIN
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
UA9AR
Model
UA
GTIN
00034481060543
UPC
034481060543
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
6 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
1
Weight per each
20.45
Carton
1
Uses, Certifications, and Standards
Approval
UL 514B/651, ETL, NEC
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat