A52DAZS - 3 Inch Slipt PVC Conduit

Cantex Inc.

  • $12.10 (Each)
  • $12.10 (Each)

  • $1,209.75 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A52DAZS
Manufacturer
Cantex Inc.
Manufacturer's Part Number
A52DAZS
Description
3 Inch Slipt PVC Conduit
Cantex A52DAZS Is A 3 In. X 10 FT. Schedule 40 Split Duct PVC Conduit Enables Fast and Easy Repairs Of Damaged Conduit In Existing Installations Without Cutting or Splicing Of Cables
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700036277 / 00088700036277
Weight per unit
1.746 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.10 (Each)
Carton
$12.10 (Each)
Stock Availability
Texarkana
0
All Stores
0
Resources
Other Links
 
 
A52DAZS - Other
 
A52DAZS - Other
Images
 
 
A52DAZS - Large Image
 
A52DAZS - Small Image
Attachments
 
 
A52DAZS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3 in. x 10 ft. Schedule 40 Split Duct PVC Conduit;3
Descriptions
Description
3 INCH SLIPT PVC CONDUIT
Extra Long Description
CTX A52DAZS 3 PVC TC-40 SPLTDUCT 10
Features
CANTEX A52DAZS is a 3 in. x 10 ft. Schedule 40 Split Duct PVC Conduit enables fast and easy repairs of damaged conduit in existing installations without cutting or splicing of cables
Long Description
CANTEX A52DAZS is a 3 in. x 10 ft. Schedule 40 Split Duct PVC Conduit enables fast and easy repairs of damaged conduit in existing installations without cutting or splicing of cables
Product Type
3 PVC TC-40 Spltduct 10' Pe
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A52DAZS
GTIN
00088700036277
UPC
088700036277
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
3 in. x 10 ft. Schedule 40 Split Duct PVC Conduit
Packaging
Weight per each
1.746
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat