E950FE - 1X3/4 PVC Reducer

PVC & Accessories

  • $4.06 (Each)
  • $4.06 (Each)

  • $405.99 (Per 100)

In-Stock: 0 available locally (Shreveport, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E950FE
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E950FE
Description
1X3/4 PVC Reducer
1 Inch X.75 Inch Reducer Bushing
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
034481062233 / 00034481062233
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$405.99 (Per 100)
Stock Availability
Shreveport
0 (Find nearest stock)
Bossier City
0
All Stores
4,342
Resources
Images
 
 
E950FE - Large Image
Installation Sheets
 
 
E950FE - Installation Sheet
Attachments
 
 
E950FE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1-11/32 Inch Length
Descriptions
Product Type
Rigid PVC Conduit Reducing Bushing
extra long description
BELL TO SPIGOT BUSHING TYPE; PVC MATERIAL; GRAY FINISH; 3/4 INCH SMALL END TRADE SIZE; 1 INCH LARGE END TRADE SIZE; UL APPROVAL; 100 PER OUTER PACK STANDARD PACKAGE; LENGTH 1-11/32 INCH; USED ON SCHEDULE 40 AND 80 CONDUIT; E950 MODEL
Long Description
RIGID PVC CONDUIT REDUCING BUSHING, REDUCING TYPE; PVC MATERIAL; 1-11/32 INCH LENGTH SIZE; SCHEDULE 40/80 CONDUIT USED ON; 3/4 INCH SMALL END TRADE SIZE; 1 INCH LARGE END TRADE SIZE; UL APPROVAL; 100 PER CARTON STANDARD PACKAGE; COLOR GRAY
Additional Information
COLOR GRAY
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E950FE
GTIN
00034481062233
UPC
034481062233
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing
Trade Size
Large End Trade Size
1 INCH
Small End Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 PER CARTON
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Used On
Schedule 40/80 Conduit
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,342

Location search:

Greater Bossier City Area

Location Stock Available

* All prices subject to change.

Begin Live Chat