T1 - 1" PVC Type T Condulet

Cantex Inc.

  • $7.76 (Each)
  • $7.76 (Each)

  • $77.64 (Per 10)

  • $776.42 (Per 100)
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
T1
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133565
Description
1" PVC Type T Condulet
Cantex 5133565 Is A 1 In. Conduit Body Type T Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066038 / 00088700567856
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Carton
$77.64 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
1,676
Resources
Images
 
 
T1 - Large Image
 
T1 - Small Image
Other Links
 
 
T1 - Other
 
T1 - Other
Attachments
 
 
T1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,676

Location search:
These alternate items can be purchased instead of T1.
Jump To:

Cross Referenced

These items are similar to T1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59232 Allied Tube & Conduit 00091111042393
5133565 Cantex 00088700567856
61380100 JM Eagle 00098179203247
PTLA-100 Madison Electric 00784297761645
78178 Multi Fittings Corp n/a
ST30S Multi Fittings Corp 00622454774636
E983F Thomas & Betts 00034481066033
1173 Topaz 00751338232327
59232 Certaineed n/a
ME983F Picoma Industries n/a

* All prices subject to change.

Begin Live Chat