PG1118HA0009 - 11"X18" PG Box CVR Hvy Blank

Quazite

  • $483.07 (Each)
  • $483.07 (Each)

In-Stock: 0 available locally (Abilene, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1118HA0009
Manufacturer
Quazite
Manufacturer's Part Number
PG1118HA0009
Description
11"X18" PG Box CVR Hvy Blank
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037116514 / 00662037116514
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$483.07 (Each)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
PG1118HA0009 - Small Image
 
PG1118HA0009 - Large Image
Attachments
 
 
PG1118HA0009 - Specification Sheet
Other Links
 
 
PG1118HA0009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
11
Size
18 in x 11 in x 2 in
Height
2
Descriptions
Description
11"X18" PG BOX CVR HVY BLANK
extra long description
QZT PG1118HA0009 CVR BD HD 11X18X1.
Product Type
CVR BD HD 11X18X1.75/HW-Blank
Long Description
Covers UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PG1118HA0009
GTIN
00662037116514
UPC
662037116514
Taxonomies, Classifications, and Categories
Type
Polymer Concrete Box/Cover
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat