PG1324BA18 - Box Ob 13X24X18

Quazite

  • $723.96 (Each)
  • $723.96 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1324BA18
Manufacturer
Quazite
Manufacturer's Part Number
PG1324BA18
Description
Box Ob 13X24X18
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037100391 / 00662037100391
Weight per unit
76.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$723.96 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PG1324BA18 - Small Image
 
PG1324BA18 - Large Image
Attachments
 
 
PG1324BA18 - Specification Sheet
Other Links
 
 
PG1324BA18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
13
Height
18
Size
24 in x 13 in x 18 in
Descriptions
Product Type
Straight Wall
extra long description
QZT PG1324BA18 BOX OB 13X24X18
Long Description
Straight Walled Boxes UG Sm Box PC
Description
BOX OB 13X24X18
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PG1324BA18
GTIN
00662037100391
UPC
662037100391
Taxonomies, Classifications, and Categories
Type
Below Ground Boxes
Packaging
Weight per each
76.65
Carton
1
Uses, Certifications, and Standards
standard
BABA Compliant (All status valid till December 2024)
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat