ARBAY4315 - 4' 315W Led Hbay 50K Dim WHT 120-277V

Rab Lighting Inc

  • $441.00 (Each)
  • $441.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARBAY4315
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ARBAY4-315
Description
4' 315W Led Hbay 50K Dim WHT 120-277V
High Bays 43148 Lumens ARBAY4 4 Feet 315W 120V-277V 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813507637 / 00019813507637
Weight per unit
22.3549 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$441.00 (Each)
Resources
Images
 
 
ARBAY4315 - Small Image
 
ARBAY4315 - Large Image
Other Links
 
 
ARBAY4315 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Bay 4FT 315W 5K 120-277V
extra long description
RAB ARBAY4-315 BAY 4FT 315W 5K 120-
Description
4' 315W LED HBAY 50K DIM WHT 120-277V
Long Description
High Bays 43148 Lumens Arbay4 4 Feet 315W 120V-277V 0-10V Dimming
Manufacturer Information
Manufacturers Part Number
ARBAY4-315
Brand
RAB Lighting Inc
GTIN
00019813507637
UPC
019813507637
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
22.3549
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat