B3B - Weatherproof Single Outlet 3 Hole Box 1/2 Inch BLK

Rab Lighting Inc

  • $9.18 (Each)
  • $9.18 (Each)

In-Stock: 87 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B3B
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
B3B
Description
Weatherproof Single Outlet 3 Hole Box 1/2 Inch BLK
Outdoor Accessory Weatherproof Single Outlet 3 Hole Box 1/2 Inch Black
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
019813905402 / 00019813905402
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.18 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
87
Resources
Images
 
 
B3B - Large Image
 
B3B - Small Image
Attachments
 
 
B3B - Specification Sheet
Other Links
 
 
B3B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.75
Descriptions
Product Type
Weatherproof Single Outlet 3 Hole Box 1/
extra long description
RAB B3B WEATHERPROOF SINGLE OUTLET
Long Description
OUTDOOR ACCESSORY WEATHERPROOF SINGLE OUTLET 3 HOLE BOX 1/2 INCH BLACK
Special Features
Versatile cover mounting system accepts most common covers
Description
WEATHERPROOF SINGLE OUTLET 3 HOLE BOX 1/2 INCH BLK
Manufacturer Information
Brand
RAB Lighting Inc
GTIN
00019813905402
UPC
019813905402
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
ACCESSORY WALLPACK
Packaging
Weight per each
0.62
Carton
1
Uses, Certifications, and Standards
Mounting
16 gauge corrosion protected steel with Phillips Flat head mounting screws
Application
Outdoor Accessory
standard
Two easy knockout mounting holes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store
Longview
46 View Store

* All prices subject to change.

Begin Live Chat