EZHH175QT - 175W MH Ez Flood Bronze

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Temple, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZHH175QT
Manufacturer
Rab Lighting
Manufacturer's Part Number
EZHH175QT
Description
175W MH Ez Flood Bronze
Floodlight, ED17 Medium Base Metal Halide Lamp; Lamp Wattage 175 W; Lamp/Ballast Voltage 120/208/240/277 V; Lamp Included; Constant Wattage Autotransformer, HPF, Quad Tap Ballast; 1/2 Inch NPS THD Arm, Locking Swivel Mounting; Die Cast Aluminum Housing
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111600 - Exterior lighting fixtures and accessories
UPC/GTIN
019813176819 / 00019813176819
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Temple
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
Small Image - Small Image
 
EZHH175QT - Large Image
Installation Sheets
 
 
EZHH175QT - Installation Sheet
Attachments
 
 
EZHH175QT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
CONSTANT WATTAGE AUTOTRANSFORMER, HPF, QUAD TAP
Lamp Type
ED17 MEDIUM BASE METAL HALIDE
Lamp Included
1 PH
Lamp Wattage
175 W
Material, Color, and Finish
Finish
ARCHITECTURAL BRONZE
Housing Material
Die Cast Aluminum
Dimensions and Weight
Size
9 INCH W X 7 INCH D X 9 INCH H
Descriptions
Product Type
Metal Halide Floodlight
Description
175W MH EZ FLOOD BRONZE
Long Description
FLOODLIGHT, ED17 MEDIUM BASE METAL HALIDE LAMP; LAMP WATTAGE 175 W; LAMP/BALLAST VOLTAGE 120/208/240/277 V; LAMP INCLUDED; CONSTANT WATTAGE AUTOTRANSFORMER, HPF, QUAD TAP BALLAST; 1/2 INCH NPS THD ARM, LOCKING SWIVEL MOUNTING; DIE CAST ALUMINUM HOUSING
Commodity Description
Indoor Lighting - High Intensity Discharge
Additional Information
Lamp/Ballast Voltage
120/208/240/277 V
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
EZHH175QT
GTIN
00019813176819
UPC
019813176819
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 INCH NPS THD ARM, LOCKING SWIVEL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat