FZH400PSQ - Rab FZH400PSQ Floodzilla

Rab Lighting

  • $330.32 (Each)
  • $330.32 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FZH400PSQ
Manufacturer
Rab Lighting
Manufacturer's Part Number
FZH400PSQ
Description
Rab FZH400PSQ Floodzilla
Floodzilla 400W MH PSQT HPF Pulse Start and Lamp Trunnion BZ
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
019813178431 / 00019813178431
Weight per unit
28.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.32 (Each)
Stock Availability
NE Wichita
0
West Wichita
0
All Stores
0
Resources
Images
 
 
FZH400PSQ - Small Image
 
FZH400PSQ - Large Image
Attachments
 
 
FZH400PSQ - Specification Sheet
Other Links
 
 
FZH400PSQ - Other
 
FZH400PSQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
CWA-HPF QT
Lamp Type
LIGHTING DIMMER, WALL DIMMER TYPE; 4.56 INCH W X 1.96 INCH D X 4.56 INCH H SIZE; MATTE GRAY FINISH; 1-POLE/3-WAY OPERATION TYPE; UL 1472, CSA, NOM APPROVAL; COMMERCIAL, RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 2000 W LOAD RATING
Voltage Rating
120/208/240/277 VAC
Wattage
400 W
Material, Color, and Finish
Finish
Bronze
Descriptions
Description
RAB FZH400PSQ FLOODZILLA
Extra Long Description
RAB FZH400PSQ FLOODZILLA 400W MH PS
Long Description
FLOODZILLA 400W MH PSQT HPF PULSE START AND LAMP TRUNNION BZ
Product Type
Floodzilla 400W MH PSQT HPF Pulse Start
Special Features
Zinc Plated Cold Rolled Steel
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
FZH400PSQ
GTIN
00019813178431
UPC
019813178431
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
HIDFLOOD
Packaging
Weight per each
28.2
Carton
1
Uses, Certifications, and Standards
Mounting
40 W
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat